Eaton General purpose ventilated transformer

Item #: 0640301

Cat #: V48M28F15EE

UPC: 786680027963

Company wide:
0 in stock
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 15 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 15 kVA, EE

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680027963, V48M28F15EE, CUTV48M28F15EE

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 15kVA
Secondary Voltage: 120/208Y