Mod Shelf Vent, 19inx18in 3RU

Item #: 0640266

Cat #: EMSV1918

UPC: 783510132712

$ 162.29 EA
Company wide:
0 in stock
Rack-Mount Steel Shelf, 19.00x18.00, Black, Steel

Overview

Rack-Mount Steel Shelf, 19.00x18.00, Black, Steel

19-in. Rack-Mount Shelf mounts to the front of the rack. Ideal for holding non-19-in. rack-mount equipment. Available with or without vents. Manufactured from 16 gauge steel. Black, low-gloss, lightly textured finish on all surfaces. Load rating: 100 lb. (45.4 kg)

Also known as: 783510132712, EMSV1918, HOFEMSV1918

Features & Benefits

  • The Open-Frame Rack-Mount Steel Shelf mounts to the front of the rack and is ideal for holding non-19-in. rack-mount equipment
  • It is available with or without vents. Plesae note the load rating is 100 lb. (45.4 kg)

Specifications

Depth: 18 in
Color: Black
Width: 19 in
Material: Steel
Finish: Powder Coated
Height: 4.410 in
Depth: 18 in
Width: 19 in
Finish: Powder Coated
Color: Black
Material: Steel
Height: 4.410 in