Breaker, 90A, 240VAC, 3P, Bolt On, 22kAIC

Item #: 0640260

Cat #: THHQB32090

UPC: 783164118667

$ 667.17 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 90 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Overview

Breaker, 90 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On
Also known as: 783164118667, THHQB32090, ABBTHHQB32090

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On