25mm Fixed Lens for Bullet

Item #: 0640242

Cat #: ARC-190025

UPC:

Company wide:
0 in stock
Documents & Guides
Fixed Focal Lens, Optical Format: 1/3", Focal Length: 25mm, Iris Type: Fixed.

Overview

Fixed Focal Lens, Optical Format: 1/3", Focal Length: 25mm, Iris Type: Fixed.
Also known as: ARC-190025, ARVARC190025

Specifications

Type: 25 mm Lens
Type: 25 mm Lens