
Drywall Screw, #6 x 1-1/4", Phillips/Bugle, Coarse Thread, Yellow Zinc, 500/PK
Item #: 0640238
Cat #: WRT6114
UPC: 781002162162
$ 0.09 EA
Company wide:
55,350
in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 500. *Dottie Part # 16216.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 500. *Dottie Part # 16216.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162162, WRT6114, DOTWRT6114
Specifications
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Zinc |
| Length: | 1 5/8 in |
| Color: | Yellow |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Size: | # 6 |
| Length: | 1 5/8 in |
| Thread: | Coarse |
| Drive: | Phillips |
| Material: | Zinc |
| Color: | Yellow |