Patch Cord Fiber Optic MM 125 um 62.5M LC/LC

Item #: 0640218

Cat #: 62DLC-M01

UPC: 078477108901

$ 31.97 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/LC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/LC, Length: 3.281 ft.

Fiber Patch Cord, 62.5/125um Multimode, Duplex, LC to LC, 1 Meter

Also known as: 078477108901, 62DLC-M01, LEV62DLCM01

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber