4" Trim Reflector Cone White Trim with Haze Reflector

Item #: 0640210
Cat #: 999H
UPC: 622696606221
$ 73.48 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Trim Reflector Cone White Trim with Haze Reflector

Overview

4 Inch Trim Reflector Cone White Trim with Haze Reflector
Also known as: 622696606221, 999H, HAL999H, Architect

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White

Customer Reviews

No reviews for this product
(0)