Flush Pushbutton, Black

Item #: 0640161

Cat #: MP1-40B

UPC: 320500261436

$ 14.34 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Flush, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Flush, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Also known as: 320500261436, MP1-40B, ABBMP140B

Specifications

Type: Flush, Non-Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Black