Blank Adapter Plates

Item #: 0640159

Cat #: A2128BAPSS

UPC: 783510111915

$ 423.84 EA
Company wide:
0 in stock
Blank Adapter Plates, Stainless Steel, SS Type 304

Overview

Blank Adapter Plates, Stainless Steel, SS Type 304

Used to cover flange cutouts in disconnect enclosures when disconnects are not installed. HOFFMAN adapter plates are made from heavy gauge Type 304 stainless steel and have an oil-resistant gasket to maintain the dust-tight and oil-tight qualities of the enclosure. The plates have a #4 brushed finish. All necessary mounting hardware and instructions are included.

Also known as: 783510111915, A2128BAPSS, HOFA2128BAPSS

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Weight: 0.400 lbs
Product Thickness: 0.097 in
Material: Stainless Steel 304
Weight: 0.400 lbs
Finish: Brushed #3
Product Thickness: 0.097 in