
5.4W Emergency Light Replacement
Item #: 0640158
Cat #: ELP L149 R12
UPC: 745978214423
Company wide:
0
in stock
Documents & Guides
Krypton Indicator Lamp, 5.4W, 6V, .9A, Filament: C-2R, Bulb: T3 1/4, Base: Miniature Wedge, Primary Application: Emergency Light, Replacement Lamp For ELM, ELM2 & LHQM Series Emergency Lighting
Overview
Krypton Indicator Lamp, 5.4W, 6V, .9A, Filament: C-2R, Bulb: T3 1/4, Base: Miniature Wedge, Primary Application: Emergency Light, Replacement Lamp For ELM, ELM2 & LHQM Series Emergency Lighting
Also known as: 745978214423, ELP L149 R12, LITELPL149
Specifications
| Type: | Miniature, Indicator |
| Color Rendering Index (CRI): | 100 |
| Volts AC: | 6 |
| ANSI Code: | 85 |
| Shape: | T3-1/4 (Tubular) |
| Color Temperature: | 2700 (Warm White) |
| Base: | Wedge (W2.1x9.5d) |
| Wattage: | 5.400 |
| Type: | Miniature, Indicator |
| Volts AC: | 6 |
| Shape: | T3-1/4 (Tubular) |
| Base: | Wedge (W2.1x9.5d) |
| Color Rendering Index (CRI): | 100 |
| ANSI Code: | 85 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 5.400 |