DIN Rail Utility Box offers a saving way to provide utility power to any control cabinet.

Item #: 0640135

Cat #: DRUB15CB5

UPC: 783585108018

Company wide:
0 in stock
Documents & Guides

Overview

KEL DRUB15CB5

Hubbell’s DIN Rail Utility Box offers a labor saving way to provide utility power to any control cabinet. Installing the DIN Rail Utility Box is as easy as snapping the box onto a 35mm DIN Rail and connecting the line, neutral and ground wires to the terminal block. Utility power for fans, lights, laptop computers, testers or any other power requirement. If load limiting is a concern, Hubbell’s “CB” version comes with a 5 Amp circuit breaker that provides over-current protection to make sure that large loads are not drawn from the DIN Rail Utility Box. All Hubbell DIN Rail Utility Boxes may be mounted either vertically or horizontally on the DIN Rail; the “H” version comes with the terminal block mounted for easy wiring when the DIN Rail Utility Box is mounted horizontally.

Also known as: 783585108018, DRUB15CB5, KELDRUB15CB5

Features & Benefits

  • It provide utility power to any control cabinet
  • Optional auxiliary contacts for feed through capability
  • Pre-wired "kits" are available for end-user customization

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC