Preset Countdown Timer

Item #: 0640131

Cat #: EI200

UPC: 078275095182

$ 65.61 EA
Company wide:
10 in stock
Documents & Guides
Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, Ivory.

Overview

Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, Ivory.
Also known as: 078275095182, EI200, IMTEI200

Specifications

Type: SPST, In-Wall, Electronic
Volts AC: 120
Range: 5 min, 30 min, 15 min, 10 min
Amps: 15, 8
Color: Ivory
Wattage: 1800
Type: SPST, In-Wall, Electronic
Range: 5 min, 30 min, 15 min, 10 min
Color: Ivory
Volts AC: 120
Amps: 15, 8
Wattage: 1800