15-MIL TAG, GHS TAG CHEM NAME 5/PK

Item #: 0640130

Cat #: PVT-1122

UPC: 613056101913

Call for price
Company wide:
0 in stock
Safety Tags, 8.5" x 3.875", 'CHEMICAL NAME___ SIGNAL WORD___ HAZARD STATEMENTS_______ SEE OTHER SIDE' (legend), Polyethylene Plastic, Red/Black on White, 5 pc.

Overview

Safety Tags, 8.5" x 3.875", 'CHEMICAL NAME___ SIGNAL WORD___ HAZARD STATEMENTS_______ SEE OTHER SIDE' (legend), Polyethylene Plastic, Red/Black on White, 5 pc.
Also known as: 613056101913, PVT-1122, PDTPVT1122

Specifications

Color: Red, Black
Material: Plastic
Type: Tag
Color: Red, Black
Type: Tag
Material: Plastic