Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0640122

Cat #: FD3090V

UPC: 786679396803

$ 2892.20 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679396803, FD3090V, CUTFD3090V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 90