15-MIL TAG, GHS TAG PROD IDENTIFIER 5/PK

Item #: 0640121

Cat #: PVT-1121

UPC: 613056101890

Call for price
Company wide:
0 in stock
Safety Tags, 8.5" x 3.875", 'PRODUCT IDENTIFIER___ SIGNAL WORD___ HAZARD STATEMENTS_______ SEE OTHER SIDE' (legend), Polyethylene Plastic, Red/Black on White, 5 pc.

Overview

Safety Tags, 8.5" x 3.875", 'PRODUCT IDENTIFIER___ SIGNAL WORD___ HAZARD STATEMENTS_______ SEE OTHER SIDE' (legend), Polyethylene Plastic, Red/Black on White, 5 pc.
Also known as: 613056101890, PVT-1121, PDTPVT1121

Specifications

Color: Red, Black
Material: Plastic
Type: Tag
Color: Red, Black
Type: Tag
Material: Plastic