STL ENTRANCE END FITTING 2000 BLACK

Item #: 0640105

Cat #: BK2010A2

UPC: 786776074574

$ 11.14 EA
Company wide:
84 in stock
Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3. Black

Overview

Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3. Black

Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.

Also known as: 786776074574, BK2010A2, WMDBK2010A2

Specifications

Width: 1 9/32 in
Height: 1 1/2 in
Color: Black
Length: 3 in
Material: Steel
Width: 1 9/32 in
Color: Black
Material: Steel
Height: 1 1/2 in
Length: 3 in