
Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic
Item #: 0640042
Cat #: 3303-Z4K
UPC: 085339152064
$ 8.30 EA
Company wide:
0
in stock
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3.63 Inch. Cubic Inches: 56.5", Non-Metallic
Overview
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3.63 Inch. Cubic Inches: 56.5", Non-Metallic
Also known as: 085339152064, 3303-Z4K, ALL3303Z4K
Specifications
| Gangs: | 3 |
| Mounting: | Bracket |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 5 11/16 in |
| Depth: | 3 9/16 in |
| Cubic Inches: | 56.500 in³ |
| Gangs: | 3 |
| Height: | 3 3/4 in |
| Width: | 5 11/16 in |
| Cubic Inches: | 56.500 in³ |
| Mounting: | Bracket |
| Material: | Fiberglass |
| Depth: | 3 9/16 in |