50 Amps, 690V, Fast-Acting Fuse Midget

Item #: 0640012

Cat #: CY14X51G50

UPC: 079458038156

Call for price
Company wide:
0 in stock
Documents & Guides
50 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

50 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038156, CY14X51G50, LFUCY14X51G50

Specifications

Speed: Fast Acting
Volts AC: 500
Amps: 50
Mounting: Clip
Type: French Cylindrical
Speed: Fast Acting
Amps: 50
Type: French Cylindrical
Volts AC: 500
Mounting: Clip