Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 0640001

Cat #: DBHM1C

UPC: 018997776082

$ 22.41 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, 1-1/2 Inch, Cubic Inches: 22, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, Non-Metallic

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, 1-1/2 Inch, Cubic Inches: 22, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, Non-Metallic

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776082, DBHM1C, ARLDBHM1C

Specifications

Color: Clear
Material: Plastic
Gangs: 1
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 in³
Color: Clear
Gangs: 1
Depth: 1 1/2 in
Material: Plastic
Mounting: Horizontal
Cubic Inches: 22 in³