GE THHQB2160 THHQB 2 POLE 120/240V

Item #: 0639917

Cat #: THHQB2160

UPC: 783164118414

$ 183.31 EA
Company wide:
0 in stock
Documents & Guides
GE THHQB2160 THHQB 2 POLE 120

Overview

GE THHQB2160 THHQB 2 POLE 120
Also known as: 783164118414, THHQB2160, ABBTHHQB2160

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On