Retrofit Kit for RC3 Poke-Thru, 7-1/2" Diameter

Item #: 0639709

Cat #: RC3KTCBK

UPC: 786564067146

$ 326.19 EA
Company wide:
0 in stock
Poke-Thru Device Retrofit Kit, RC3 Series, Color: Black Flange. Diameter: 7-1/2". Upgrade for Carpet Flooring, Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) and Duplex Receptacle Barrier.

Overview

Poke-Thru Device Retrofit Kit, RC3 Series, Color: Black Flange. Diameter: 7-1/2". Upgrade for Carpet Flooring, Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) and Duplex Receptacle Barrier.

Used to upgrade existing installations of RC3 Poke-Thru Devices on carpet floors to meet scrub water requirements. Includes 20A duplex receptacle that can be wired as a standard duplex or isolated ground. Also includes scrub water finish flange and slide holder assembly. Flange available in painted black (BK), gray (GY), ivory (VY), and brushed metal finishes in aluminum (AL), and brass (BS). Kit also includes duplex receptacle barrier. Old barrier must be replaced with new. See installation instructions with retrofit kit for complete installation details. NOTE: Existing installations of RC3 Poke-Thru Devices are not required to be upgraded to meet carpet scrub water requirements, if manufactured prior to June 2003.

Also known as: 786564067146, RC3KTCBK, WMDRC3KTCBK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum