4-Way Gen Purpose Splitter

Item #: 0639505

Cat #: 85-134

UPC: 783250851348

$ 9.96 EA
Company wide:
15 in stock
Documents & Guides
4-Port General Purpose Splitter, F-Connector, Horizontal Mount, 1 GHz

Overview

4-Port General Purpose Splitter, F-Connector, Horizontal Mount, 1 GHz

More than one hundred years later, IDEAL INDUSTRIES, INC. is a global enterprise with companies serving technicians and workers across a wide range of industries, from electrical to construction to aerospace to automotive. Our products have been instrumental in helping mankind reach from the South Pole to the Moon, and are paving new paths for the future. Because as J. Walter Becker taught us, when you honor relationships, success for all will follow.

Also known as: 783250851348, 85-134, IDE85134

Specifications

Type: High Performance
Mounting: Horizontal
Standards: California Proposition 65
Number of Ports: 4
Type: High Performance
Standards: California Proposition 65
Mounting: Horizontal
Number of Ports: 4