3-Way, General Purpose Digital Cable Splitter, 5 MHz - 1 GHz

Item #: 0639503

Cat #: 85-133

UPC: 783250851331

$ 9.15 EA
Company wide:
39 in stock
Documents & Guides
Cable Splitter, High Performance, General Purpose / Television, Frequency Range: 5 MHz - 1 GHz

Overview

Cable Splitter, High Performance, General Purpose / Television, Frequency Range: 5 MHz - 1 GHz

High performance 1 GHz Digital Splitters are used for splitting a single coax line into 2, 3, 4, or 8 lines. These splitters are designed for applications that operate in the 5 MHz to 1 GHz range, which include: Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements.

Also known as: 783250851331, 85-133, IDE85133

Specifications

Type: High Performance
Mounting: Horizontal
Standards: California Proposition 65
Number of Ports: 3
Type: High Performance
Standards: California Proposition 65
Mounting: Horizontal
Number of Ports: 3