2-Way Cable Splitter

Item #: 0639502

Cat #: 85-132

UPC: 783250851324

$ 6.01 EA
Company wide:
38 in stock
Documents & Guides
Splitter, 2-Way, High Performance, Horizontal Mount, 5MHz-1GHz, Card of 1

Overview

Splitter, 2-Way, High Performance, Horizontal Mount, 5MHz-1GHz, Card of 1

More than one hundred years later, IDEAL INDUSTRIES, INC. is a global enterprise with companies serving technicians and workers across a wide range of industries, from electrical to construction to aerospace to automotive. Our products have been instrumental in helping mankind reach from the South Pole to the Moon, and are paving new paths for the future. Because as J. Walter Becker taught us, when you honor relationships, success for all will follow.

Also known as: 783250851324, 85-132, IDE85132

Specifications

Type: High Performance
Mounting: Horizontal
Standards: California Proposition 65
Number of Ports: 2
Type: High Performance
Standards: California Proposition 65
Mounting: Horizontal
Number of Ports: 2