Liquidtight Connector, Straight, 1", PVC Coated Steel

Item #: 0639464

Cat #: ST1-G

UPC: 704508439033

$ 204.72 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight, 1 Inch, PVC Coated Steel

Overview

Liquidtight Connector, Straight, 1 Inch, PVC Coated Steel

Ocal® brand offers the only PVC coated system in the market with three standard colors and customization to almost any other color as well, plus training and extended warranties.

Also known as: 704508439033, ST1-G, OCAST1G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray