15-MIL TAG, BLANK YELLOW 5/PK

Item #: 0639357

Cat #: PVT-1031

UPC: 613056099166

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Polyethylene Plastic, Yellow, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Polyethylene Plastic, Yellow, 5 pc.
Also known as: 613056099166, PVT-1031, PDTPVT1031

Specifications

Color: Yellow
Color: Yellow