15-MIL TAG, BLANK RED 5/PK

Item #: 0639351

Cat #: PVT-1030

UPC: 613056099081

Call for price
Company wide:
0 in stock
Documents & Guides
Blank Tag, 5.75" x 3.25", Polyethylene Plastic, Red, 5 pc.

Overview

Blank Tag, 5.75" x 3.25", Polyethylene Plastic, Red, 5 pc.
Also known as: 613056099081, PVT-1030, PDTPVT1030

Specifications

Color: Red
Color: Red