Cove Heater, 900 Watt, 240V, 3072 BTU

Item #: 0639304

Cat #: RCC9024C

UPC: 685360147307

$ 484.81 EA
Company wide:
0 in stock
Cove Heater, 900 Watt, 240V, 3072 BTU, White, 71 Inch Length

Overview

Cove Heater, 900 Watt, 240V, 3072 BTU, White, 71 Inch Length
Also known as: 685360147307, RCC9024C, MRYRCC9024C

Specifications

Weight: 8 lb
Depth: 3 in
Mounting: Surface
Type: Cove
Length: 71 in
Color: White
Volts AC: 240
Height: 4 3/16 in
Wattage: 900
Amps: 3.700
Family / Style: RCC
Weight: 8 lb
Mounting: Surface
Length: 71 in
Volts AC: 240
Wattage: 900
Family / Style: RCC
Depth: 3 in
Type: Cove
Color: White
Height: 4 3/16 in
Amps: 3.700