
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Lamp, 60WIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 890, Color Temperature: 2790K, Rated Average Life: 2000 Hrs. Color: Clear.
Overview
Incandescent Lamp, 60WIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 890, Color Temperature: 2790K, Rated Average Life: 2000 Hrs. Color: Clear.
Also known as: 046677139940, 139949, GNR60ACL130V
Specifications
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Volts AC: | 130 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 890 |
| Wattage: | 60 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Color: | Clear |
| Volts AC: | 130 |
| Lumens: | 890 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Color Temperature: | 2700 (Warm White) |