
Cable Tie Mount, ADH, 1.49" x 1.49", .35", White
Item #: 0639231
Cat #: MB5A10A2F4
UPC: 089306025269
$ 1.72 EA
Company wide:
0
in stock
Adhesive Cable Tie Mount, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66/Acrylate, White
Overview
Adhesive Cable Tie Mount, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66/Acrylate, White
HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.
Also known as: 089306025269, MB5A10A2F4, TYNMB5A10A2F4
Specifications
| Mounting: | Adhesive, 0.190 in Screw Hole |
| Mounting: | Adhesive, 0.190 in Screw Hole |