
Eaton E65 SM compact photoelectric sensor
Item #: 0639141
Cat #: E65-SMPR3-HLD
UPC: 782114786529
$ 254.18 EA
Company wide:
0
in stock
Documents & Guides
Eaton SM Photoelectric Sensor, E65, Polarized Retroreflective, 10 ft range, Forward Viewing, Light, Power, Output, TargetLock, M12, 100 mA at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Overview
Eaton SM Photoelectric Sensor, E65, Polarized Retroreflective, 10 ft range, Forward Viewing, Light, Power, Output, TargetLock, M12, 100 mA at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
The SM series provides high performance and ease of use in an economical, compact package. A sensor can have the greatest performance in the world, but if it is slightly misaligned or the target is positioned at the wrong range, you will have reliability problems sooner or later. TargetLock not only simplifies sensor setup but visually confirms your sensor is positioned to operate with the highest possible reliability. In addition, TargetLock provides diagnostic information during use to inform you of impending problems before they result in equipment downtime.
Also known as: 782114786529, E65-SMPR3-HLD, CUTE65SMPR3HLD
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 4 |