Eaton 55 series photoelectric sensor

Item #: 0639106

Cat #: 1357AD6503

UPC: 782114106853

$ 853.17 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Sensor distance: 72 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 3 Pin Mini Connector, 20û264 Vac 50/60 Hz or 15û30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective

Overview

Eaton 55 Series Photoelectric Sensor, Sensor distance: 72 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 3 Pin Mini Connector, 20û264 Vac 50/60 Hz or 15û30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782114106853, 1357AD6503, CUT1357AD6503

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4