Preset Countdown Timer, Auto-Off

Item #: 0639103

Cat #: EI200W

UPC: 078275095199

$ 65.61 EA
Company wide:
159 in stock
Documents & Guides
Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, White.

Overview

Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, White.
Also known as: 078275095199, EI200W, IMTEI200W

Specifications

Type: SPST, In-Wall, Electronic
Volts AC: 120
Range: 5 min, 30 min, 15 min, 10 min
Amps: 15, 8
Color: White
Wattage: 1800
Type: SPST, In-Wall, Electronic
Range: 5 min, 30 min, 15 min, 10 min
Color: White
Volts AC: 120
Amps: 15, 8
Wattage: 1800