Compression Lug, Flex, Copper, 1 Hole

Item #: 0639049

Cat #: YAV4CTC14FXB

UPC: 781810051726

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flex, Copper, 1 Hole, Long Barrel, Bell End, #4 AWG, 1/4" Stud Size, Gray Color Code

Overview

Compression Lug, Flex, Copper, 1 Hole, Long Barrel, Bell End, #4 AWG, 1/4" Stud Size, Gray Color Code
Also known as: 781810051726, YAV4CTC14FXB, BURYAV4CTC14FXB

Specifications

Material: Copper
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 4