Versa-Timer 165s

Item #: 0639031

Cat #: TS441165

UPC: 079458017526

$ 100.76 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Versa-Timer 165s

Overview

1A, 120V, Time Delay & Timing Relays Versa-Timer 165s

The TS4 Series are analog delay-on-make timers with a normally closed solid-state output. Unlike an interval timer, the load is energized prior to and during the time delay period. It can be used as a faster starting interval time delay when S1 is closed upon application of input voltage.

Also known as: 079458017526, TS441165, LFUTS441165

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount