PVC Coated Conduit Outlet Box,Type: GUAT, (3) 1 1/2" Hubs Aluminum

Item #: 0638981

Cat #: PRGUAT59

UPC: 784011206209

$ 1131.93 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 1/2 in , Opening: 5 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

Overview

PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1 1/2 in , Opening: 5 in, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011206209, PRGUAT59, RRYPRGUAT59

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 1 1/2 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray