Contactor, IEC, 43A, 3P, 120VAC Coil, 1NO Auxiliary Contacts

Item #: 0638976

Cat #: 100-C43D10

UPC: 662468716109

Call for price
Company wide:
2 in stock
Contactor, IEC, 43 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C43D10 from Rockwell Automation® is a 43 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468716109, 100-C43D10, ALB100C43D10

Specifications

Volts AC Control: 120
Poles: 3
Amps: 43
Family / Style: 100-C
Type: IEC Contactor
Volts AC Control: 120
Amps: 43
Type: IEC Contactor
Poles: 3
Family / Style: 100-C