PN3 10FT LATCHING RCWY FW

Item #: 0638970

Cat #: PN03L10FW

UPC: 786776035285

$ 2.74 FT
Company wide:
0 in stock
PN3 Series One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 10' (3.0m) lengths. Finish - Fog White

Overview

PN3 Series One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 10' (3.0m) lengths. Finish - Fog White
Also known as: 786776035285, PN03L10FW, WMDPN03L10FW

Specifications

Color: Fog White
Material: PVC
Length: 10 ft
Color: Fog White
Length: 10 ft
Material: PVC