Insulation Resistance Tester

Item #: 0638954

Cat #: FLUKE-1503

UPC: 095969288668

$ 779.99 EA
Company wide:
6 in stock
Ohm Meter, Insulation Resistance Tester, Maximum Rating: 1000V & 2000Mohm, Features: Voltage, Resistance, Continuity & Overload Protection

Overview

Ohm Meter, Insulation Resistance Tester, Maximum Rating: 1000V & 2000Mohm, Features: Voltage, Resistance, Continuity & Overload Protection

Fluke 1503 Insulation Resistance Tester handles all the basic insulation testing needs… The Fluke 1503 is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. The 1503 is the same form factor as the Fluke 1507 but with a few less features. You can count on it to handle the most common tests at a most affordable price. Additional features, like the remote probe, reduce the time needed to perform repetitive testing.

Also known as: 095969288668, FLUKE-1503, FLUFLUKE1503, megger

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Ohm Meter
Standards: California Proposition 65
Volts AC: 1kV
Type: Ohm Meter
Volts DC: 1000
Standards: California Proposition 65