Manual Starter, 16A, 277VAC, 1P, Toggle Switch, Open, 3/4HP

Item #: 0638952

Cat #: CR101Y

UPC: 783166268186

$ 124.21 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 16 Amp, 1-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC

Overview

Manual Starter, 16 Amp, 1-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Also known as: 783166268186, CR101Y, ABBCR101Y

Specifications

Type: Manual Starter, Toggle
Family / Style: CR101
Mounting: Box
Volts AC: 277
Poles: 1
Amps: 16
Horsepower: 0.750
Type: Manual Starter, Toggle
Mounting: Box
Poles: 1
Horsepower: 0.750
Family / Style: CR101
Volts AC: 277
Amps: 16