Eaton BAB thermal magnetic circuit breaker

Item #: 0638891

Cat #: BAB1020E

UPC: 786679368244

$ 308.92 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 20A, 3 kAIC, 240/415V

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 20A, 3 kAIC, 240/415V

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679368244, BAB1020E, CUTBAB1020E

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On