
Fluted Glass 3-100W MED BATH BRKT PC
Item #: 0638837
Cat #: P3289-15
UPC: 785247117635
$ 118.50 EA
Company wide:
0
in stock
Documents & Guides
Fluted Glass 3-light bath fixture in a Chrome finish. Classic metallic fixture is paired with sparkling clear prismatic glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.
Overview
Fluted Glass 3-light bath fixture in a Chrome finish. Classic metallic fixture is paired with sparkling clear prismatic glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.
Also known as: 785247117635, P3289-15, PROP328915
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Polished Chrome |
| Diameter: | 16 1/8 in |
| Standards: | California Proposition 65 |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Diameter: | 16 1/8 in |
| Type: | Bath/Wall Fixture |