3P, Contactor, IEC, 120V AC

Item #: 0638815

Cat #: XTMC9A10A

UPC: 015080517836

$ 64.95 EA
Company wide:
6 in stock
Documents & Guides
9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

Overview

9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

Eaton’s new line of XT miniature controls includes non-reversing and reversing mini contactors, mini overload relays and snap-on accessories. A wide range of applications is possible, including small electrical motors from fractional to 5 hp (460 Vac) or up to 4 kW (400 Vac).

Also known as: 015080517836, XTMC9A10A, CUTXTMC9A10A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing
Amps: 9
Volts AC Control: 120
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing
Poles: 3
Amps: 9