Voltage Detector, Non-Contact Type, 90-1000V AC Range

Item #: 0638793

Cat #: FLUKE-1AC-A1-II

UPC: 095969290784

$ 44.99 EA
Company wide:
633 in stock
Documents & Guides
Voltage Detector, Non-Contact Type, 90-1000 Volt AC Range, Audible/Visual Indicators When Voltage is Detected

Overview

Voltage Detector, Non-Contact Type, 90-1000 Volt AC Range, Audible/Visual Indicators When Voltage is Detected

Fluke 1AC II Non-Contact Voltage Tester senses the steady state electrostatic field produced by AC voltage through insulation without requiring contact to the bare conductor. A red glow at the tip and a beeping noise (if not switched OFF) indicates the presence of voltage.

Also known as: 095969290784, FLUKE-1AC-A1-II, FLU1ACA1II, tic tracer, wiggins, wiggy, Pen tester, Ticker, Hot stick, LDL tester, stupid stick, sniffer, tick tester

Specifications

Volts AC: 1kV
Standards: California Proposition 65
Volts AC: 1kV
Standards: California Proposition 65