Deep Strut - Bolt Holes/Back & Side, Steel, 1-5/8" x 1-5/8" x 10'

Item #: 0638770

Cat #: P1000H3 10PG

UPC: 702316530164

$ 5.43 FT
Company wide:
1,050 in stock
Documents & Guides
Deep Strut - 9/16" Round Holes on Back & Side, 1-7/8" Centers, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet.

Overview

Deep Strut - 9/16" Round Holes on Back & Side, 1-7/8" Centers, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet.

12 gauge strut channel with holes P1000H3 has round holes on three sides of the channel, sized for use with 1/2" threaded rod and fasteners. These holes can eliminate the need for field drilling when installing a trapeze support, anchoring the channel to a surface, or for many other applications.

Also known as: 702316530164, P1000H3 10PG, PSTP1000H310PG, 7/8 x 10' Unistrut, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in