30.5 Mm, Heavy-Duty Indicating Light

Item #: 0638666

Cat #: 10250T235NC22

UPC: 782113847771

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, Green Plastic Lens,incandescent, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Prestest Operator, Green Plastic Lens,incandescent, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782113847771, 10250T235NC22, CUT10250T235NC22

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated