Ground Screw, 3/8", 4-way Combo

Item #: 0638657

Cat #: 998

UPC: 050169009987

$ 0.98 EA
Company wide:
0 in stock
Documents & Guides
Ground Screw, 3/8 In, 4-way Combo Head, Green, For 10-32 Tapped Hole, Clam Shell Packaged (100 Pc. Perclam Shell)

Overview

Ground Screw, 3/8 In, 4-way Combo Head, Green, For 10-32 Tapped Hole, Clam Shell Packaged (100 Pc. Perclam Shell)
Also known as: 050169009987, 998, RAC998

Features & Benefits

  • Four-way combo head
  • Green dye finish
  • Suitable for 10-32 threaded hole
  • 3/8 in. Screw length

Specifications

Screw Head: Flanged Hex
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Screw Head: Flanged Hex
Size: # 10
Material: Steel
Color: Green
Length: 3/8 in