Keyboard Compartment 19"

Item #: 0638652

Cat #: A19KBC2B

UPC: 783510137649

$ 1148.34 EA
Company wide:
0 in stock
Keyboard Compartment 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: , Material/finish: Aluminum

Overview

Keyboard Compartment 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: , Material/finish: Aluminum

The Keyboard Compartment provides a convenient way to incorporate a keyboard with other 19-in. rack-mounted equipment. It uses 2 RU of space and accommodates keyboards up to 16.50-in. (419-mm) wide. Please note the mounting hardware is included.

Also known as: 783510137649, A19KBC2B, HOFA19KBC2B

Features & Benefits

  • The Keyboard Compartment provides a convenient way to incorporate a keyboard with other 19-in. rack-mounted equipment
  • It uses 2 RU of space and accommodates keyboards up to 16.50-in. (419-mm) wide
  • Mounting hardware included

Specifications

Material: Aluminum
Finish: Brushed
Weight: 9.120 lb
Material: Aluminum
Weight: 9.120 lb
Finish: Brushed