
Self Feed Bit,DeWALT,Heavy DTY,7/16 IN Shank,2-1/4 IN DRL SZ,Ball Groove Shank
Item #: 0638642
Cat #: DW1638
UPC: 028874116382
Company wide:
0
in stock
Documents & Guides
No Documents Available
DEWALT; Self Feed Bit; Heavy Duty; Shank Size: 7/16 IN; Drill Size: 2-1/4 IN; Shank Type: Ball Groove
Overview
DEWALT; Self Feed Bit; Heavy Duty; Shank Size: 7/16 IN; Drill Size: 2-1/4 IN; Shank Type: Ball Groove
The DEWALT® 2-1/4 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 2-1/4 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116382, DW1638, DEWDW1638
Features & Benefits
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration.
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Specifications
| Type: | Self Feeding Bit |
| Size: | 2 1/4 in |
| Type: | Self Feeding Bit |
| Size: | 2 1/4 in |