Metal Halide Lamp, BT56, 1500W, Clear

Item #: 0638603

Cat #: M1500BUHOR

UPC: 046135644313

Company wide:
0 in stock
Metal Halide Lamp, 1500 Watt, 268 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 170000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M48/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64431*

Overview

Metal Halide Lamp, 1500 Watt, 268 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 170000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M48/E, Operating Position: Base up through horizontal, Standard Case Qty: 6 *Sylvania Part # 64431*

SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.

Also known as: 046135644313, M1500BUHOR, SYLM1500BUHOR

Specifications

Color: Clear
Wattage: 1500
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
ANSI Code: M48/E
Base: Mogul Screw (E39)
Lumens: 153000
Light Technology: HID
Color: Clear
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Light Technology: HID
Wattage: 1500
Color Temperature: 4000 (Cool White)
ANSI Code: M48/E
Lumens: 153000